V2LCHJ4UNV1 - 25W Haz Loc LT FX

Eaton Crouse-Hinds Series

  • $2165.63 (Each)
  • $2,165.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2LCHJ4UNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
V2LCHJ4/UNV1
Description
25W Haz Loc LT FX
Led Low Profile Light 1 1/4 In Stanchion Cool
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Hazardous Locatio Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
662276276017 / 00662276276017
Weight per unit
10.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,165.63 (Each)
Resources
Images
 
 
V2LCHJ4UNV1 - Small Image
 
V2LCHJ4UNV1 - Large Image
Attachments
 
 
V2LCHJ4UNV1 - Specification Sheet
Brochures
 
 
V2LCHJ4UNV1 - Brochure
Other Links
 
 
V2LCHJ4UNV1 - Other
 
V2LCHJ4UNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
25W HAZ LOC LT FX
Product Type
Led Low Profile LT 1 1/4 In Stanch Cool
extra long description
CRS-H V2LCHJ4/UNV1 LED LOW PROFILE
Long Description
LED LOW PROFILE LIGHT 1 1/4 IN STANCHION COOL
Special Features
Single Gang, With Gasket, Marked ON/OFF Handle
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
V2LCHJ4/UNV1
sub brand
Cast Device Box
GTIN
00662276276017
UPC
662276276017
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
(1) Snap Switch, (1) Toggle Switch
Packaging
Weight per each
10.3
Carton
1
Uses, Certifications, and Standards
Application
Rigid Conduit Body
Mounting
Surface mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat